T63-904A1

COMPARE

T63-904A1

Description
T63-904A1 THRUST TAPERED RLR BEARING ; 0.635" BORE 1 1-5/8" OD 0.5" HGT

TIMKEN

Part # T63-904A1

BDI # 1373996

Features

Height - Millimeter: 12.7
Bore 1 - Inch: 0.635
Bore 2 - Millimeter: 16.129
Height - Inch: 0.5
Bore 2 - Inch: 0.635

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Other Features: Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NU 1008 ML

COMPARE

NU 1008 ML

Description
NU 1008 ML CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 40MMB 68MMOD 15 WID

SKF

Part # NU 1008 ML

BDI # 1417120

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455365
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
IR45X50X25-XL

COMPARE

IR45X50X25-XL

Description
IR45X50X25-XL INTERNE BAGUE ; METRIQUE

INA

Part # IR45X50X25-XL

BDI # 18312675

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.969
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373934
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
3207 A/C3

COMPARE

3207 A/C3

Description
3207 A /C3 ANG CONTACT BALL BEARING ; 35MMX72MMX27MM

SKF

Part # 3207 A/C3

BDI # 1417216

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 258073
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY