GE 30 TXE-2LS

COMPARE

GE 30 TXE-2LS

Description
GE 30 TXE-2LS SPHERICAL PLAIN BRG ; 30MM BORE 18MM HOUSING WID 47MM OD

SKF

Part # GE 30 TXE-2LS

BDI # 1417530

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 18
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Other Features: 2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY