FLR-2

COMPARE

FLR-2

Description
FLR-2 FLANGED LOAD RUNNER ; 2" ROLLER DIA 1-11/16" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009548200

BDI # 736999

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239231

Price Inventory : In stock
Loading Price
QTY
6004-2Z

COMPARE

6004-2Z

Description
6004-2Z DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM W 1-ROW

SKF

Part # 6004-2Z

BDI # 1422114

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
1100KR

COMPARE

1100KR

Description
1100KR + COL INSERT BEARING

TIMKEN

Part # 1100KR + COL

BDI # 1310004

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 44.044
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
1100KRRB

COMPARE

1100KRRB

Description
1100KRRB + COL INSERT BEARING ; 1" BORE IR WID 2.047" OD

TIMKEN

Part # 1100KRRB + COL

BDI # 1310007

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 44.044
Outer Race Profile: Spherical
Global Part Number GPN: 561785
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
6004ZZC3

COMPARE

6004ZZC3

Description
NOT AVAILABLE IN CANADA - USE 1204581

NTN

Part # 6004ZZC3/2A

BDI # 17143424

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | Shell Alvania Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY