Page 1 of 2

Next

Compare
MP2

COMPARE

MP2

Description
MP2 PILLOW BLOCK MOUNTED UNIT

RHP BEARING

Part # MP2

BDI # 1191034

Price Inventory : In stock
Loading Price
QTY
SY 2.7/16 TF

COMPARE

SY 2.7/16 TF

Description
SY 2.7 /16 TF PILLOW BLOCK BALL BEARING

SKF

Part # SY 2.7/16 TF

BDI # 1422060

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row
Global Part Number GPN: 501250
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
P2B-S2-215R

COMPARE

P2B-S2-215R

Description
P2B-S2-215R PILLOW BLOCK BEARING

DODGE

Part # 070285

BDI # 247086

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.288
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521529
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
ST-47

COMPARE

ST-47

Description
ST-47 TAKE-UP BALL BEARING ; NON-RETURNABLE 1-1/16" SLOT WID

SEALMASTER

Part # 700761

BDI # 355133

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 5.938
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 1.063

Slot to Slot Distance - Millimeter: 150.825
Other Features: Single Row | Standard Duty | Solid Housing | Felt Labyrinth Seal
Global Part Number GPN: 675462
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
23226CAMKE4C3

COMPARE

23226CAMKE4C3

Description
23226CAMKE4C3 SPHERICAL ROLLER BEARING ; 130MM BOREX230MM ODX80MM W 2-ROW

NSK

Part # 23226CAMKE4C3

BDI # 17757503

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY