6208 JEM

COMPARE

6208 JEM

Description
6208 JEM DEEP GROOVE BALL BRG ; NON-RETURNABLE SR 40MMX80MMX18MM OPEN

SKF

Part # 6208 JEM

BDI # 21480057

Features

Enclosure: Open
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2448
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6206-2RS1/C3GJN

COMPARE

6206-2RS1/C3GJN

Description
6206-2RS1 /C3GJN DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD

SKF

Part # 6206-2RS1/C3GJN

BDI # 1417174

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2818
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MSER204-12RF

COMPARE

MSER204-12RF

Description
MSER204-12RF INSERT BEARING ; 3/4" IDX1.8504" ODX1-7/32" WD SEALED

AMI BEARINGS

Part # MSER204-12RF

BDI # 103040

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15.875
Other Features: Single Row | Normal Duty | Patent Seal | Has Slinger

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY