SIKAC 10 M
Description
SIKAC 10 M ROD END PLAIN BRG ; NON-RETURNABLE 10MMB 11.5MM HSGWD FEMALE
Part # SIKAC 10 M
BDI # 1420201
Features
Enclosure:
Open
Housing Width - Millimeter:
11.5
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
M10 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer
Rolling Element:
Spherical Plain Bearing