NU2309W

COMPARE

NU2309W

Description
NU2309W CYLINDRICAL ROLLER BEARING ; 45MM BOREX100MM ODX36MM W 1-ROW

NSK

Part # NU2309W

BDI # 1192423

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN: 451891
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 2305 ECP/C4

COMPARE

NJ 2305 ECP/C4

Description
NJ 2305 ECP /C4 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE W/ CAGE SGL/MULTIPLE ROW

SKF

Part # NJ 2305 ECP/C4

BDI # 1423115

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
51116

COMPARE

51116

Description
51116 THRUST BALL BEARING ; 80MM BORE 1 82MM BORE 2 105MM OD

SKF

Part # 51116

BDI # 1419008

Features

Height - Millimeter: 19
Bore 1 - Inch: 3.15
Bore 2 - Millimeter: 82
Height - Inch: 0.748
Bore 2 - Inch: 3.228

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Other Features: Single Row
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
BTHB 1866047 A

COMPARE

BTHB 1866047 A

Description
SKF BTHB 1866047 A

SKF

Part # BTHB 1866047 A

BDI # 1477828

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Outside Diameter - Millimeter: 72
Bore - Millimeter: 42

Bore - Inch: 1.654
Other Features: 2 Single Cone | 1 Double Cup
Precision Class: Standard
Basic Number: 1866047

Price Inventory : Available to order
Loading Price
QTY
K 14X18X17

COMPARE

K 14X18X17

Description
K 14X18X17 NEEDLE ROLLER AND CAGE ASSY

SKF

Part # K 14X18X17

BDI # 1416751

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.709
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY