UCFL205-16EG5NP

COMPARE

UCFL205-16EG5NP

Description
UCFL205-16EG5NP FLANGE UNIT ; 1" SHAFT X 5-1/8" W 2-BOLT

FYH

Part # UCFL205-16EG5NP

BDI # 21491737

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.1
Nominal Bolt Circle Diameter Round - Inch: 3.9

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 2 Bolt Flange Block
Housing Material: Nickel Plated Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY