7318DU-BKE
Description
7318DU-BKE ANG CONTACT BALL BRG ; 90MM BORE 190MM OD 43MM WD
Part # MRC.7318DU-BKE
BDI # 663195
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Global Part Number GPN:
254690
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
XLS5
Description
XLS5 ANG CONTACT BALL BRG ; NON-RETURNABLE 5" BORE 7" OD 1" WD
Part # MRC.XLS5
BDI # 663402
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254782
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Double Collar
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
6001
Description
6001 DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM W OPEN
Part # 6001
BDI # 1204240
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258742
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
309RDT1-1/2
Description
309RDT1-1 /2 ANG CONTACT BALL BRG ; 45MM BORE 100MM OD 50MM WD SR OPEN
Part # MRC.309RDT1-1/2
BDI # 662506
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Phenolic
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
2 (1 Pair)