6414
Description
6414 DEEP GROOVE BALL BRG ; NON-RETURNABLE 70MM BORE 180MMOD 42MM WD
Part # 6414
BDI # 1418556
Features
Enclosure:
Open
Outer Race Width - Millimeter:
42
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2635
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
21315 E/C3
Description
21315 E /C3 SPHR ROLLER BRG ; NON-RETURNABLE 75MMB 160MMOD 37MM WID
Part # 21315 E/C3
BDI # 1421991
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing