Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
39.7
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563390
Mounting Method:
Concentric Collar
SFT-8
Description
SFT-8 FLANGE BEARING UNIT ; 1/2" BORE 3" BOLT CIRCLE 2 HOLE
Part # 700534
BDI # 351918
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
16981
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Drawn Cup Bearing
Global Part Number GPN:
592165
Self Aligning:
No
6002-2RSHNR
Description
6002-2RSHNR DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 6002-2RSHNR
BDI # 1414608
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes