6309-ZZC3
Description
6309-ZZ-C3 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM WD SHIELDED
Part # 6309-ZZ-C3
BDI # 1424974
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
29620-2
Description
29620-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 29620-20024
BDI # 1333331
Features
Component:
Cup
Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Outside Diameter - Millimeter:
112.725
Global Part Number GPN:
649007
Precision Class:
Standard
Width - Inch:
0.75
Basic Number:
29620
55437-2
Description
55437-20082 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 55437-20082
BDI # 1346598
Features
Component:
Cup
Width - Millimeter:
20.65
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Outside Diameter - Millimeter:
111.125
Global Part Number GPN:
648403
Precision Class:
Standard
Width - Inch:
0.813
Basic Number:
55437
6014-2RS1
Description
6014-2RS1 DEEP GROOVE BALL BRG ; 70MM BORE 110MM OD 20MM WD
Part # 6014-2RS1
BDI # 1421460
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1927
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6310-2Z/C3
Description
6310-2Z/C3 DEEP GROOVE BALL BRG ; 50MM BORE 110MM OD 27MM WD SR 2 MTL SHL
Part # 6310-2Z/C3
BDI # 1419072
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2293
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No