NA4826-XL

COMPARE

NA4826-XL

Description
NA4826-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE

INA

Part # NA4826-XL

BDI # 18314030

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591514
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
7218 BEGAP

COMPARE

7218 BEGAP

Description
7218 BEGAP ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7218 BEGAP

BDI # 1421555

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 257667
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
32316-A

COMPARE

32316-A

Description
32316-A TAPERED ROLLER BEARING ; 80MM X 170MM X 61.5MM SEPARABLE OPEN

FAG

Part # 32316-A

BDI # 1410871

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Outside Diameter - Millimeter: 170
Bore - Millimeter: 80

Bore - Inch: 3.15
Other Features: 1 Single Cone | 1 Single Cup | Modified Internal Design
Global Part Number GPN: 654001
Precision Class: Standard
Basic Number: 32316

Price Inventory : Available to order
Loading Price
QTY