6318ZZ
Description
6318ZZ DEEP GROOVE BALL BRG ; 90MM BOREX190MM ODX43MM W 1-ROW
Part # 6318ZZ
BDI # 1186919
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5227
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
774D-2
Description
774D-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 7-1/8" OD 3-3/8" WID
Part # 774D-20081
BDI # 1351080
Features
Component:
Double Cup
Width - Millimeter:
85.725
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Outside Diameter - Millimeter:
180.975
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649424
Precision Class:
Standard
Width - Inch:
3.375
Basic Number:
774
220WDD
Description
220WDD DEEP GROOVE BALL BRG ; 100MM ID 180MM OD 34MM WD
Part # 220WDD
BDI # 1316784
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1424
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C1-Extra Tight
Internal Special Features:
No
Snap Ring:
No