6210
Description
6210 DEEP GROOVE BALL BRG ; 50MM BOREX90MM ODX20MM W SR OPEN 1-ROW
Part # 6210
BDI # 1412480
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4955
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309-ZZC3
Description
6309-ZZ-C3 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM WD SHIELDED
Part # 6309-ZZ-C3
BDI # 1424974
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6308-ZZC3
Description
6308-ZZ-C3 DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 23MM WD SEALED
Part # 6308-ZZ-C3
BDI # 1424968
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
HM803110-2
Description
HM803110-20082 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 3-1/2" OD 29/32" WD
Part # HM803110-20082
BDI # 1359356
Features
Component:
Cup
Width - Millimeter:
23.012
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Heavy Medium Duty
Global Part Number GPN:
649724
Precision Class:
Standard
Width - Inch:
0.906
Basic Number:
HM803110
6210-2RS1
Description
6210-2RS1 DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 6210-2RS1
BDI # 1421538
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1908
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No