40BNR10HTDUELP4Y
Description
40BNR10HTDUELP4Y PRECISION AC BALL BRG ; 40MM BOREX68MM ODX15MM W 1-ROW
Part # 40BNR10HTDUELP4Y
BDI # 22998181
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
18 Degree
Other Features:
Single Row | Angular Contact | Ultra High Speed | Corrosion Resistant Ball | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
50BNR19HTDUELP4Y
Description
50BNR19HTDUELP4Y PRECISION AC BALL BRG ; 50MM BOREX80MM ODX16MM W
Part # 50BNR19HTDUELP4Y
BDI # 21737168
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
18 Degree
Other Features:
Angular Contact | Ultra High Speed
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring