6901
Description
6901 DEEP GROOVE BALL BRG ; 12MM BOREX24MM ODX6MM W 1-ROW
Part # 6901
BDI # 1183079
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5014
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
15.875
Global Part Number GPN:
482715
3800-2RS
Description
3800-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 10MM ID 19MM OD
Part # 3800-2RS
BDI # 22132495
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258260
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
HK1620-2RS-L271
Description
HK1620-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 16MM BORE 22MM OD
Part # HK1620-2RS-L271
BDI # 18312289
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591531
Self Aligning:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No