CCF 1 5/8 SB
Description
CCF 1 5/8 SB CAM FOLLOWER BEARING ; 1/2-4 INCH
Part # 2151112000
BDI # 343866
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20717