6208DDUC3
Description
6208DDUC3 DEEP GROOVE BALL BEARING ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # 6208DDUC3
BDI # 1412906
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5957
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
UCFCF209-28
Description
UCFCF209-28 FLANGED BLOCK BEARING ; CARTRIDGE 1-3/4" ID
Part # UCFCF209-28
BDI # 109801
Features
Cartridge Pilot Diameter - Inch:
4.25
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
529359
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw