AA-1110-8
Description
AA-1110-8 SLEEVE BEARING ; 1" BORE 1-1/8" OD 1/2" LTB
Part # 101490
BDI # 521765
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.128
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
487699
FB-1216-8
Description
FB-1216-8 PLAIN BEARING ; 0.752"X1.003"X1"X1-1/4"X5/32"
Part # 302069
BDI # 524619
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Global Part Number GPN:
490856
FB-1012-5
Description
FB-1012-5 PLAIN BEARING ; 0.626"X0.753"X5/8"X1"X1/8"
Part # 302050
BDI # 524600
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
15.875
Global Part Number GPN:
490833
TT-1002
Description
TT-1002 THRUST WASHER BEARING ; 5/8" BORE 1" OD 1/8" THK
Part # 102419
BDI # 522288
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
15.875
Other Features:
Self-Lubricating
Global Part Number GPN:
492034
SC-16T
Description
SC-16T CARTRIDGE BEARING UNIT ; NON-RETURNABLE GEN GOLD SKWEZLOC
Part # 711539
BDI # 354953
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
37.719
Length Thru Bore - Inch:
1.485
Other Features:
Single Row | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion