22314 E

COMPARE

22314 E

Description
22314 E SPHR ROLLER BRG ; 70MM BORE 150MM OD 51MM WID SHAFT MOUNT

SKF

Part # 22314 E

BDI # 1416240

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
61880 MA

COMPARE

61880 MA

Description
61880 MA DEEP GROOVE BALL BRG ; NON-RETURNABLE THIN SECT. BB +420MM LSB

SKF

Part # 61880 MA

BDI # 1267904

Features

Enclosure: Open
Outer Race Width - Millimeter: 46
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 19.685

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2236
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
61856

COMPARE

61856

Description
61856 DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 61856

BDI # 1418356

Features

Enclosure: Open
Outer Race Width - Millimeter: 33
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 13.78

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 263062
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
51156 M

COMPARE

51156 M

Description
51156 M THRUST BALL BEARING ; NON-RETURNABLE

SKF

Part # 51156 M

BDI # 1417645

Features

Height - Millimeter: 53
Bore 1 - Inch: 11.024
Bore 2 - Millimeter: 283
Height - Inch: 2.087
Bore 2 - Inch: 11.142

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Other Features: Single Row | Roller Guided
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY