61802-2RS1

COMPARE

61802-2RS1

Description
61802-2RS1 DEEP GROOVE BALL BRG ; 15MM BORE 24MM OD 5MM WD

SKF

Part # 61802-2RS1

BDI # 1421565

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 5
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.945

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1896
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
61802-2RS1/W64

COMPARE

61802-2RS1/W64

Description
61802-2RS1/W64 DEEP GROOVE BALL BRG

SKF

Part # 61802-2RS1/W64

BDI # 1255709

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 5
Other Features: Deep Groove | NBR Seal | Standard Synthetic Base Oil
Inch - Metric: Metric
Outside Diameter - Inch: 0.945

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY