Features
Enclosure:
Open
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1866
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
NU 2216 ECP
Description
NU 2216 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 80MMB 140MMOD 33 WID
Part # NU 2216 ECP
BDI # 1420640
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455565
Number of Rows of Rollers:
Single Row
63009-2RS1
Description
63009-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 45MMX75MMX23MM SR
Part # 63009-2RS1
BDI # 1420764
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262977
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
21312-E1-XL-C3
Description
21312-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; 60MM X 130MM X 31MM
Part # 21312-E1-XL-C3
BDI # 1139059
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing