W 619/9-2Z
Description
W 619 /9-2Z DEEP GROOVE BALL BEARING ; 9MMX20MMX6MM SINGLE ROW
Part # W 619/9-2Z
BDI # 1308793
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No