Page 1 of 3

Next

Compare
YCJM1 15/16

COMPARE

YCJM1 15/16

Description
YCJM1 15/16 FLANGE BRG UNIT ; 1-15/16" BORE 7.2" BOLT CIRCLE 4 HOLE

TIMKEN

Part # YCJM1 15/16

BDI # 1375542

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN: 545874
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
F4BM 115-TF

COMPARE

F4BM 115-TF

Description
F4BM 115-TF FLANGED BALL BRG ; NON-RETURNABLE

SKF

Part # F4BM 115-TF

BDI # 22785435

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Nominal Bolt Circle Diameter Round - Inch: 7.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Flingers Seal
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
F4BM 115-TF-AH

COMPARE

F4BM 115-TF-AH

Description
F4BM 115-TF-AH FLANGED BALL BRG ; NON-RETURNABLE

SKF

Part # F4BM 115-TF-AH

BDI # 22786059

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Nominal Bolt Circle Diameter Round - Inch: 7.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Flingers Seal
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
F4B-SCMAH-115

COMPARE

F4B-SCMAH-115

Description
F4B-SCMAH-115 FLANGED BLOCK BEARING

DODGE

Part # 123764

BDI # 258425

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.838
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Wide Inner Race | Air Handling
Global Part Number GPN: 551577
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
F4B-SCM-115-HT;057363

COMPARE

F4B-SCM-115-HT;057363

Description
F4B-SCM-115-HT; 057363 FLANGED BLOCK BRG

DODGE

Part # 057363

BDI # 245254

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.838
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Wide Inner Race | High Temperature Range From 225 to 400 Degree F
Global Part Number GPN: 551859
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY