E-P2B-TRB-1 7/16-ECO

COMPARE

E-P2B-TRB-1 7/16-ECO

Description
E-P2B-TRB-1 7/16-ECO PILLOW BLOCK BRG ; 2-BOLT CAST IRON

TIMKEN

Part # E-P2B-TRB-1 7/16-ECO

BDI # 21960220

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 76.2
Other Features: Double Row | 1 Open End Cover
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.6

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : Available to order
Loading Price
QTY
E-PF-TRB-3 7/16

COMPARE

E-PF-TRB-3 7/16

Description
E-PF-TRB-3 7/16 FLANGE BLOCK BRG ; CAST IRON

TIMKEN

Part # E-PF-TRB-3 7/16

BDI # 1355765

Features

Cartridge Pilot Diameter - Inch: 7.375
Cartridge Pilot Diameter - Millimeter: 187.32
Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Nominal Bolt Circle Diameter Round - Inch: 8.6

Housing Configuration: 1 Piece Solid
Other Features: Double Row | Wide Inner Race | With Set Screw
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
61901-2Z

COMPARE

61901-2Z

Description
61901-2Z DEEP GROOVE BALL BRG ; 12MM BORE 24MM OD 6MM WD SR 2 MTL SHLD

SKF

Part # 61901-2Z

BDI # 1420938

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 6
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.945

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2104
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
1111KRR

COMPARE

1111KRR

Description
1111KRR + COL INSERT BEARING ; 1-11/16" BORE IR WID 0.748" OR WID ECC

TIMKEN

Part # 1111KRR + COL

BDI # 1310061

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 56.363
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY