Page 1 of 2

Next

Compare
RSAO2 15/16

COMPARE

RSAO2 15/16

Description
RSAO2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 4-9/16"

TIMKEN

Part # RSAO2 15/16

BDI # 1371769

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 100.025
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520274
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
6208ZZ

COMPARE

6208ZZ

Description
6208ZZ DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM W DOUBLE SHIELDED

NTN

Part # 6208ZZ

BDI # 1206837

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 259120
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
G1103KRRB

COMPARE

G1103KRRB

Description
G1103KRRB + COL INSERT BEARING ; 1-3/16" BORE IR WID 2.441" OD

TIMKEN

Part # G1103KRRB + COL

BDI # 1425090

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 18
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 48.4
Outer Race Profile: Spherical
Global Part Number GPN: 561456
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
205PPG

COMPARE

205PPG

Description
205PPG Z5 FS50000 DEEP GROOVE BALL BRG ; 25MM ID 52MM OD 15MM WD

TIMKEN

Part # 205PPG Z5 FS50000

BDI # 1312054

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1297
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
GN107KRRB;GN107KRRB+COL

COMPARE

GN107KRRB;GN107KRRB+COL

Description
GN107KRRB ; GN107KRRB+COL INSERT BRG ; 1-7/16" BORE IR WID 3.15" OD

TIMKEN

Part # GN107KRRB + COL

BDI # 1356278

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Heavy Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 51.6
Outer Race Profile: Spherical
Global Part Number GPN: 561239
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY