6001VVC3
Description
6001VVC3 DEEP GROOVE BALL BEARING ; 12MM BOREX28MM ODX8MM W 1-ROW
Part # 6001VVC3
BDI # 1186059
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5891
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
51106
Description
51106 THRUST BALL BEARING ; 30MM BORE 1 32MM BORE 2 47MM OD
Part # 51106
BDI # 1420526
Features
Height - Millimeter:
11
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
32
Height - Inch:
0.433
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Single Row
Cage Material:
Steel