UCF212-207D1

COMPARE

UCF212-207D1

Description
UCF212-207D1 FLANGE BLOCK BEARING ; 2-7/16" BORE 7.9" BLT CIR

NTN

Part # UCF212-207D1

BDI # 1232540

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Nominal Bolt Circle Diameter Round - Inch: 8
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Light Duty
Global Part Number GPN: 552657
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
#126197 , F4B-SCM-300

COMPARE

#126197 , F4B-SCM-300

Description
F4B-SCM-300 FLANGED BLOCK BEARING

DODGE

Part # 126197

BDI # 259164

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 59.538
Nominal Bolt Circle Diameter Round - Inch: 8.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN: 551819
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UCF211-200D1

COMPARE

UCF211-200D1

Description
UCF211-200D1 FLANGED BLOCK BEARING ; 2" BORE 7.2" BOLT CIRCLE

NTN

Part # UCF211-200D1

BDI # 1232512

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Light Duty
Global Part Number GPN: 552666
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY