Page 1 of 3

Next

Compare
SFT-16

COMPARE

SFT-16

Description
SFT-16 FLANGE BEARING UNIT ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE

SEALMASTER

Part # 700543

BDI # 351883

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Flinger
Global Part Number GPN: 16820
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
SFT-23

COMPARE

SFT-23

Description
SFT-23 FLANGE BEARING UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 HOLE

SEALMASTER

Part # 700551

BDI # 351897

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Flinger
Global Part Number GPN: 16904
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
SC-24T

COMPARE

SC-24T

Description
SC-24T CARTRIDGE BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 705413

BDI # 354974

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.188
Length Thru Bore - Millimeter: 52.273
Length Thru Bore - Inch: 2.058
Other Features: Single Row | Normal Duty | Single Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
W314PP

COMPARE

W314PP

Description
W314PPFS55627 DEEP GROOVE BALL BEARING ; 70MM ID 150MM OD 63.5MM WD SR 2 SEALS

TIMKEN

Part # W314PPFS55627

BDI # 1374951

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 63.5
Other Features: Cartridge Type
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 269422
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SS-3236-16

COMPARE

SS-3236-16

Description
SS-3236-16 SLEEVE BEARING ; 1.004"X1.128"X1" PWDR MTL BRONZE

ISOSTATIC

Part # 401313

BDI # 524994

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.125
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.128
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Global Part Number GPN: 491661

Price Inventory : Available to order
Loading Price
QTY