ZARN2557-TV-A
Description
ZARN2557-TV-A NEEDLE/THR RLR BRG ; 25MM ID X 57MM OD
Part # ZARN2557-TV-A
BDI # 1412258
Features
Height - Millimeter:
50
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
1.969
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No