B7007-C-T-P4S-UL
Description
B7007-C-T-P4S-UL SPINDLE BEARING
Part # B7007-C-T-P4S-UL
BDI # 15001809
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring