R20ZZ
Description
R20ZZ DEEP GROOVE BALL BEARING ; 1-1/4" BOREX2-1/4" ODX3/8 " W 1-ROW
Part # R20ZZ
BDI # 1193087
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5141
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004-2RS
Description
6004-2RS DEEP GROOVE BALL BEARING ; 20MM ID 42MM OD 12MM WD SR 2 SEALS
Part # 6004-2RS
BDI # 1424757
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6008ZZ
Description
6008ZZ DEEP GROOVE BALL BEARING ; 40MM ID 68MM OD 15MM W
Part # 6008ZZ
BDI # 1204878
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6005ZZ
Description
6005ZZ DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM W DOUBLE SHIELDED
Part # 6005ZZ
BDI # 1204659
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NATR12
Description
NATR12 CAM FOLLOWER BEARING ; YOKE TYPE 1.26IN RLR DIA
Part # NATR12
BDI # 1175530
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | With Inner Ring | Gap Seal
Global Part Number GPN:
239722