6311-2Z
Description
6311-2Z DEEP GROOVE BALL BRG ; 55MM BORE 120MM OD 29MM WD
Part # 6311-2Z
BDI # 1415413
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3078
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SFC-214
Description
SFC-214 FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Part # 710015
BDI # 355751
Features
Cartridge Pilot Diameter - Inch:
5.512
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
69.85
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
19404
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Component:
Cup
Width - Millimeter:
20.65
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.615
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
66.421
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
2520
2558-2
Description
2558-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/16" BORE 0.998" WD
Part # 2558-20024
BDI # 1328689
Features
Component:
Cone
Width - Millimeter:
25.349
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
30.175
Precision Class:
Standard
Basic Number:
2558
6304 2ZJEM
Description
6304 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 20MMX52MMX15MM
Part # 6304 2ZJEM
BDI # 21480124
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2801
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No