ER19

COMPARE

ER19

Description
ER19 INSERT BEARING ; 1-3/16" BORE IR WID 7/8" OR WID

TIMKEN

Part # ER19

BDI # 1425086

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
F4B-DLM-115

COMPARE

F4B-DLM-115

Description
F4B-DLM-115 FLANGED BLOCK BALL BEARING

DODGE

Part # 128849

BDI # 260148

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.15
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Wide Inner Race | Has Flinger
Global Part Number GPN: 549068
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
5202SBKFF

COMPARE

5202SBKFF

Description
5202SBKFF ANG CONTACT BALL BEARING ; NON-RETURNABLE 15MMB 35MMOD 15.9MM WD

SKF

Part # MRC.5202SBKFF

BDI # 662772

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256080
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
IR-128

COMPARE

IR-128

Description
IR-128 NRB INNER RING

KOYO

Part # IR-128

BDI # 1087128

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1
Retainer: Not Applicable
Other Features: Plain Inner Ring | Drawn Cup Bearing
Global Part Number GPN: 592157
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
IR-101416

COMPARE

IR-101416

Description
IR-101416 NRB INNER RING

KOYO

Part # IR-101416

BDI # 1087113

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.875
Retainer: Not Applicable
Other Features: Plain Inner Ring | Oil Hole
Global Part Number GPN: 592146
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY