BH-1616

COMPARE

BH-1616

Description
BH-1616 NEEDLE ROLLER BEARING ; DRAWN CUP FULL COMPLEMENT

KOYO

Part # BH-1616

BDI # 1407450

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.313
Retainer: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN: 591833
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
SB 22205 C3 W33 SS

COMPARE

SB 22205 C3 W33 SS

Description
SB 22205 C3 W33 SS SPHERICAL ROLLER BRG ; 25MMX52MMX18MM

MCGILL

Part # 0305066000

BDI # 344201

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
CCF 3 SB

COMPARE

CCF 3 SB

Description
CCF 3 SB CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD

MCGILL

Part # 2301112000

BDI # 343882

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20832

Price Inventory : Available to order
Loading Price
QTY
6203-2RSR-L038

COMPARE

6203-2RSR-L038

Description
6203-2RSR-L038 DEEP GROOVE BALL BEARING ; NON-RETURNABLE

FAG

Part # 6203-2RSR-L038

BDI # 1411017

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 260365
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY