6205ZZE C3
Description
6205ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 6200 SERIES
Part # 6205ZZEC3BXMM
BDI # 664866
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264605
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6205-2NSE9 C3
Description
6205-2NSE9 C3 DEEP GROOVE RDL BALL BRG ; 25MM X 52MM X 15MM
Part # 62052NSE9C3TXMM
BDI # 664862
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No