6200ZZ
Description
6200ZZ DEEP GROOVE BALL BEARING ; 10MM X30MM X9MM SR 2 MTL SHLD 1-ROW
Part # 6200ZZ
BDI # 1412854
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5476
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
CF 3/4 S
Description
CF 3/4 S CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # 2060110000
BDI # 1402437
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20647
55437-2
Description
55437-20082 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 55437-20082
BDI # 1346598
Features
Component:
Cup
Width - Millimeter:
20.65
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
111.125
Global Part Number GPN:
648403
Precision Class:
Standard
Basic Number:
55437
CF 1 1/4 SB
Description
CF 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD
Part # 2120112000
BDI # 1402433
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20695
25580-2
Description
25580-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-3/4" BORE 1" WD
Part # 25580-20024
BDI # 1328663
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646136
Precision Class:
Standard
Basic Number:
25580