6200-2RSL
Description
6200-2RSL DEEP GROOVE BALL BRG ; NON-RETURNABLE 10MM BORE 30MM OD 9MM WDS
Part # 6200-2RSL
BDI # 1417469
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Low Friction | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No