3205 A-2RS1TN9/C3VT114
Description
3205 A-2RS1TN9 /C3VT114 BALL BEARING ; NON-RETURNABLE ANG CONTACT DOUBLE ROW
Part # 3205 A-2RS1TN9/C3VT114
BDI # 1481028
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage | VT114-Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)