NU1011-XL-M1-C3
Description
NU1011-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 55MM X 90MM X 18MM
Part # NU1011-XL-M1-C3
BDI # 1163089
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448579
Number of Rows of Rollers:
Single Row