6205-2RSH

COMPARE

6205-2RSH

Description
6205-2RSH DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR 2 SEALS

SKF

Part # 6205-2RSH

BDI # 1417449

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
F4B-DI-407R

COMPARE

F4B-DI-407R

Description
F4B-DI-407R; 023447 ; FLANGED BLK ROLLER BRG

DODGE

Part # 023447

BDI # 240960

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 171.45
Nominal Bolt Circle Diameter Round - Inch: 15
Housing Configuration: 2 Piece Split

Other Features: Double Row | Heavy Duty | Optional E-Tect Seal | With Set Screw
Global Part Number GPN: 551367
Housing Style: 4 Bolt Round Flange Block
Housing Material: Ductile Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
51309

COMPARE

51309

Description
51309 THRUST BALL BEARING

SKF

Part # 51309

BDI # 1420536

Features

Height - Millimeter: 28
Bore 1 - Inch: 1.772
Bore 2 - Millimeter: 47
Height - Inch: 1.102
Bore 2 - Inch: 1.85

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Other Features: Single Row
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
F4B-DI-215R

COMPARE

F4B-DI-215R

Description
F4B-DI-215R; 023439 ; FLANGED BLK ROLLER BRG

DODGE

Part # 023439

BDI # 240956

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Nominal Bolt Circle Diameter Round - Inch: 9.8
Housing Configuration: 2 Piece Split

Other Features: Double Row | Heavy Duty | Optional E-Tect Seal | With Set Screw
Global Part Number GPN: 551339
Housing Style: 4 Bolt Square Flange Block
Housing Material: Ductile Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
SUC207

COMPARE

SUC207

Description
SUC207 INSERT BEARING ; 35MM ID SET SCREW STAINLESS

NTN

Part # SUC207

BDI # 1230696

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 20
Other Features: Single Row | Light Duty | Stainless Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.9
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY