Page 1 of 5

Next

Compare
KRV35-PP-A

COMPARE

KRV35-PP-A

Description
KRV35-PP-A GALET DE ROULEMENT ; GOUJON TYPE

INA

Part # KRV35-PP-A

BDI # 1181471

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240014

Price Inventory : In stock
Loading Price
QTY
NATR17-PP-A

COMPARE

NATR17-PP-A

Description
NATR17-PP-A CAM FOLLOWER BEARING ; 17MM BORE 40MM RLR DIA

INA

Part # NATR17-PP-A

BDI # 18316278

Features

Roller Width - Inch: 0.787
Roller Width - Millimeter: 20
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239731

Price Inventory : In stock
Loading Price
QTY
KRV19-SK-PP-A

COMPARE

KRV19-SK-PP-A

Description
KRV19-SK-PP-A STUD TYPE TRACK ROLLER ; 19MM X 8MM DBL

INA

Part # KRV19-SK-PP-A

BDI # 1174953

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240036

Price Inventory : Available to order
Loading Price
QTY
KRV16-PP-A

COMPARE

KRV16-PP-A

Description
KRV16-PP-A GALET DE ROULEMENT ; GOUJON TYPE

INA

Part # KRV16-PP-A

BDI # 18314267

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 240008

Price Inventory : Available to order
Loading Price
QTY
KRV19-PP-A

COMPARE

KRV19-PP-A

Description
KRV19-PP-A GALET DE ROULEMENT ; GOUJON TYPE

INA

Part # KRV19-PP-A

BDI # 18314268

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 240009

Price Inventory : Available to order
Loading Price
QTY