CB-2224-16
Description
CB-2224-16 SLEEVE BEARING ; 1-3/8" BORE 1-1/2" OD 2" LTB
Part # 104615
BDI # 523053
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.5
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
34.925
Length Thru Bore - Inch:
2
Global Part Number GPN:
489750
7512DLGTNTG18
Description
7512DLGTNTG18 PRECISION RADIAL BRG ; POR 3/4" BORE 1-3/4" OD 5/8" WD
Part # 7512DLGTNTG18
BDI # 795996
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269718
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes