BR4-12

COMPARE

BR4-12

Description
BR4-12 INSERT BEARING ; 3/4" BORE NARROW IR 0.551" OR WID

AMI BEARINGS

Part # BR4-12

BDI # 101190

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 14
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 24.7
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
KH204-12

COMPARE

KH204-12

Description
KH204-12 INSERT BEARING ; 3/4" BORE NARROW IR 1.85" OD

AMI BEARINGS

Part # KH204-12

BDI # 102105

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 14
Other Features: Single Row | Normal Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.96
Outer Race Profile: Spherical
Global Part Number GPN: 559932
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
7612DLGTNTG18

COMPARE

7612DLGTNTG18

Description
7612DLGTNTG18 PRECISION RADIAL BALL BRG ; POR 0.75IN ID X 1.75IN OD X 1.0313IN WD

NICE BALL BEARING

Part # 7612DLGTNTG18

BDI # 15093287

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15.875
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 1.75

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 269726
Cage Material: Nylon
Internal Special Features: Wide Inner Ring
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY