35BNR10STDUELP4Y
Description
35BNR10STDUELP4Y PRECISION AC BALL BRG ; 18DEG CONTACT ANGLE
Part # 35BNR10STDUELP4Y
BDI # 22998881
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
18 Degree
Other Features:
Single Row | Angular Contact | Ultra High Speed | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring