P4B-E-307R

COMPARE

P4B-E-307R

Description
P4B-E-307R; 023032 PILLOW BLK ROLLER BRG ; TYPE E-XTRA

DODGE

Part # 023032

BDI # 240640

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Other Features: Double Row | Double Collar
Global Part Number GPN: 521212
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.9
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
AA-1043

COMPARE

AA-1043

Description
AA-1043 SLEEVE BEARING ; 3/4" BORE 1" OD 1-1/4" LTB

ISOSTATIC

Part # 101420

BDI # 521695

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 1
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.003
Length Thru Bore - Millimeter: 31.75
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 1.25
Global Part Number GPN: 487643

Price Inventory : Available to order
Loading Price
QTY
UCSAO307-23

COMPARE

UCSAO307-23

Description
UCSAO307-23 PILLOW BLOCK BEARING ; 1-7/16" ID

AMI BEARINGS

Part # UCSAO307-23

BDI # 116245

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 47.625
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 524068
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY