SR-17-14
Description
SR-17-14 STABILIZING RING ; 2-13/16" TO 3" SHAFT DIA SS
Part # SR-17-14
BDI # 1266747
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Single Lock | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Spherical
Global Part Number GPN:
563833
Mounting Method:
Set Screw
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
36
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
36
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve