2-17

COMPARE

2-17

Description
2-17 INSERT BEARING ; GEN GOLD SET SCREW

SEALMASTER

Part # 700024

BDI # 353922

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Standard Duty | Black Oxide Coated | Single Lock | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.875
Outer Race Profile: Spherical
Global Part Number GPN: 563833
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
SR-22-19

COMPARE

SR-22-19

Description
SR-22-19 STABILIZING RING ; 100MM SHAFT DIA SS

SKF

Part # SR-22-19

BDI # 1266752

Price Inventory : In stock
Loading Price
QTY
SR-17-14

COMPARE

SR-17-14

Description
SR-17-14 STABILIZING RING ; 2-13/16" TO 3" SHAFT DIA SS

SKF

Part # SR-17-14

BDI # 1266747

Price Inventory : Available to order
Loading Price
QTY
SR-20-17

COMPARE

SR-20-17

Description
SR-20-17 STABILIZING RING ; 87.313MM SHAFT DIA SS

SKF

Part # SR-20-17

BDI # 1266750

Price Inventory : Available to order
Loading Price
QTY
6004-2NSE9 C3

COMPARE

6004-2NSE9 C3

Description
6004-2NSE9 C3 DEEP GROOVE BALL BEARING ; 20MM BORE 42MM OD 12MM WD

NACHI

Part # 60042NSE9C3BXMM

BDI # 664696

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY