62/22-2RS1

COMPARE

62/22-2RS1

Description
62/22-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 22MM BORE 50MMOD 14MM WDS

SKF

Part # 62/22-2RS1

BDI # 1414700

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.969

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY